Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 24" W x 3/16" Thick

  • Mfr # PS-PC-ESD-16

  • Zoro # G4473859


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-16
Zoro #
G4473859
UPC #
193005025496
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Anti-Static
Impact Strength
16 ft-lb/in
Tensile Strength
9,500 psi
Plastic Clarity
Clear
Shape
Rectangle
Machinability
70 %
Friction Coefficient
0.45
Wear Factor
Fair
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.011/-0.019 in
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Plastic Hardness Rating
Hard
Friction Rating
Slippery
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Grade
Antistatic
Water Absorption
0.13 %
Tensile Strength Rating
Good
Standards
Not Rated
Product Form
Sheet
Light Transmission
Not Rated
Static-Resistant
Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Elongation
100 %
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Weight
9.41 lb
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.