Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 24" W x 3/8" Thick

  • Mfr # PS-PC-SR-45

  • Zoro # G4473825


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-45
Zoro #
G4473825
UPC #
193005024697
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Material Type
Scratch & UV Resistant
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-05
Tensile Strength
9,700 psi
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Impact Strength Rating
Excellent
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Clarity
Clear
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Grade
Scratch & UV Resistant
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Material
Polycarbonate
Friction Coefficient
0.53
Water Absorption Rating
Good
Tensile Strength Rating
Good
UV Resistant
Yes
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.012/-0.034 in
Weight
18.82 lb
Light Transmission
85 %
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.