Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 32" W x 1/4" Thick

  • Mfr # BULK-PS-PC-359

  • Zoro # G7848362


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-359
Zoro #
G7848362
UPC #
193005888732
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/4"
Length
48"
Width
32"
Nominal Size
32 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.018" - +0")
Plastic Properties
Impact Resistant
Material
Polycarbonate
Plastic Density
0.043 lbs / cu. in.
Plastic Thickness Tolerance
+0.01/-0.024 in
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Standards
UL 94 V-2
Water Absorption Rating
Good
Friction Rating
Not Slippery
Backing Type
Plain
Grade
Standard
Plastic Clarity
Clear
Water Absorption
0.0013
Shape
Sheet
Impact Strength Rating
Excellent
Impact Strength
14.0 ft. - lbs./in.
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Flexural Modulus
2,350 MPa
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
83 %
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
16.51 lb
Rockwell Hardness
120 HRR
Product Form
Sheet
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
95 Shore D

Description

The ZORO SELECT - BULK-PS-PC-359 is a Sheet Stock type of plastic sheet, made from Polycarbonate material. This clear, standard grade sheet comes in a nominal size of 32 inches width by 48 inches length and has a thickness of 1/4 inch. The sheet stock can be used as raw material for fabricating parts or prototypes due to its versatility and durability.

  • Backing Type: It features a plain backing type which can be used for attaching it to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: This plastic sheet has been tested for resistance against certain corrosive substances and environmental conditions.
  • Friction Coefficient & Rating: The friction coefficient is rated at 0.53 indicating moderate resistance when sliding against another object. Its friction rating is not slippery, making it suitable for applications requiring movement control and stability.
  • Impact Strength & Rating: It has a reported impact strength value of 14 ft-lbs/in, indicating potential resilience against certain levels of force.
  • Machinability: Rated as having fair machinability, this plastic sheet may be compatible with cutting or shaping using specific industrial tools.
  • Temperature Range: This polycarbonate sheet is rated for use within a temperature range from -40 Degrees F up to 240 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.