Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 32" W x 1/8" Thick

  • Mfr # BULK-PS-PC-357

  • Zoro # G7863333


product price: $56.35
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-357
Zoro #
G7863333
UPC #
193005888428
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Length
48"
Width
32"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.011" - +0")
Material
Polycarbonate
Standards
UL 94 V-2
Plastic Thickness Tolerance
+0.008/-0.014 in
Shape
Sheet
Grade
Standard
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
0.53
Plastic Clarity
Clear
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Water Absorption
0.0013
Plastic Density
0.043 lbs / cu. in.
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Light Transmission
87 %
Product Form
Sheet
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Weight
8.26 lb
Rockwell Hardness
120 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.