Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # PS-PC-SR-38

  • Zoro # G4472930


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-38
Zoro #
G4472930
UPC #
193005024741
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,700 psi
Standards
ASTM D3363-05
Material Type
Scratch & UV Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Maximum Temperature
240 Degrees F
Shape
Square
Grade
Scratch & UV Resistant
Wear Factor
Fair
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.01/-0.024 in
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Material
Polycarbonate
Plastic Density
0.043 lb/cu in
Dielectric Strength
Not Rated
Weight
24.77 lb
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Light Transmission
85 %
Product Form
Sheet
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Elongation
Not Rated
FDA Compliance
Not FDA Compliant

Description

The ZORO SELECT - PS-PC-SR-38 is a plastic sheet made from polycarbonate, a synthetic material known for its durability and flexibility. This product is intended for use in a variety of industrial applications, with the ability to be cut or shaped according to project requirements. It comes in a clear color, providing high transparency suitable for different needs.

  • Backing Type: The sheet has a plain backing type which can be used for attaching it to other surfaces or materials.
  • Corrosion and Chemical Resistance: With fair resistance levels, this plastic sheet has demonstrated resistance to certain corrosive substances and environmental conditions.
  • Friction Coefficient & Rating: A friction coefficient of 0.53 indicates moderate resistance when sliding against another object while its 'not slippery' rating indicates potential stability during use.
  • Grade & Material Type: Scratch & UV Resistant grade suggests increased resilience against physical damage and potentially harmful ultraviolet radiation.
  • Impact Strength & Rating: A notable impact strength rating of 14.0 ft-lb/in suggests the ability to resist sudden force or shock, though breakage is still possible under certain circumstances.
  • Machinability: Fair machinability means that this plastic sheet may be processed using appropriate industrial tools; however, care should be taken not to cause damage to the material or equipment.
  • Temperature Range: With a specified operating temperature range from -40 Degrees F up to 240 Degrees F, its structural integrity may vary depending on actual thermal conditions encountered.
  • Nominal Size & Tolerance: Measuring at 48" in width and length with tolerances of +/-1.000 inch allows precise fitting into specific project dimensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.