Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 48" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-PC-305

  • Zoro # G7856543


product price: $25.49
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-305
Zoro #
G7856543
UPC #
193005888695
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
48"
Thickness
1/4"
Nominal Size
8 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Thickness Tolerance
(-0.018" - +0")
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Water Absorption
0.0013
Standards
UL 94 V-2
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength
14.0 ft. - lbs./in.
Plastic Clarity
Clear
Shape
Sheet
Plastic Thickness Tolerance
+0.01/-0.024 in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Backing Type
Plain
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Product Form
Sheet
Product Type
Plastic Sheet
Light Transmission
83 %
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Weight
4.13 lb
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.