Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # PS-PC-SR-47

  • Zoro # G4472346


product price: $14.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-47
Zoro #
G4472346
UPC #
193005024345
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Scratch & UV Resistant
Standards
ASTM D3363-05
Impact Strength
14 ft-lb/in
Tensile Strength Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Shape
Square
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Grade
Scratch & UV Resistant
Impact Strength Rating
Excellent
UV Resistant
Yes
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.017/-0.045 in
Temperature Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
120 HRR
Weight
0.77 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Light Transmission
85 %
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.