Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # PS-PC-ESD-18

  • Zoro # G4472608


product price: $17.45
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-18
Zoro #
G4472608
UPC #
193005025304
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
16 ft-lb/in
Tensile Strength
9,500 psi
Material Type
Anti-Static
Shape
Square
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Material
Polycarbonate
Wear Factor
Fair
Machinability
70 %
Friction Rating
Slippery
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Friction Coefficient
0.45
Impact Strength Rating
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+0.01/-0.024 in
Temperature Range
-40 Degrees to 240 Degrees F
Grade
Antistatic
Plastic Hardness Rating
Hard
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Elongation
100 %
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Form
Sheet
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Weight
0.39 lb
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.