Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # PS-PC-ESD-1

  • Zoro # G4471935


product price: $707.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-1
Zoro #
G4471935
UPC #
193005025588
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,500 psi
Impact Strength
16 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Anti-Static
Plastic Density
0.043 lb/cu in
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Water Absorption Rating
Good
UV Resistant
No
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Grade
Antistatic
Plastic Clarity
Clear
Machinability
70 %
Plastic Thickness Tolerance
+0.008/-0.014 in
Backing Type
No Backing
Friction Coefficient
0.45
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Tensile Strength Rating
Good
Water Absorption
0.13 %
Material
Polycarbonate
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Rockwell Hardness
120 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
100 %
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
25.76 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.