Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Polycarbonate Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-PC-ESD-2

  • Zoro # G4473326


product price: $864.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-2
Zoro #
G4473326
UPC #
193005025595
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240
Min. Temp. (F)
-40
Color
Colorless
Tensile Strength
9,500 psi
Impact Strength
16 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Anti-Static
Friction Coefficient
0.45
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Grade
Antistatic
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Shape
Rectangle
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Friction Rating
Slippery
Machinability
70 %
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.011/-0.019 in
Impact Strength Rating
Excellent
Material
Polycarbonate
Maximum Temperature
240 Degrees F
Standards
Not Rated
Light Transmission
Not Rated
Elongation
100 %
Rockwell Hardness
120 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
Weight
37.65 lb
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.