Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangle Stock 48" L x 1" W x 3/8" Thick

  • Mfr # BULK-PS-PC-237

  • Zoro # G2424696


product price: $10.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-237
Zoro #
G2424696
UPC #
193005347420
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Thickness
0.37 in
Width
1 in
Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Material
Polycarbonate
Metal Detectable
Not Metal Detectable
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.53
Plastic Clarity
Clear
Maximum Temperature
240 Degrees F
Impact Strength
14.0 ft-lb/in
Grade
Standard
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Wear Factor
Fair
Water Absorption
0.13 %
Impact Strength Rating
Excellent
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.012/-0.034 in
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Machinability
0 %
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Tensile Strength Rating
Good
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Weight
0.8 lb
Wear Rate
Not Rated
Light Transmission
78 %
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.