Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangle Stock 48" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-PC-252

  • Zoro # G2424599


product price: $35.39
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-252
Zoro #
G2424599
UPC #
193005347468
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
48"
Thickness
0.37 in
Length
4 ft
Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Temp. Range
-40 Degrees to 240 Degrees F
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Durometer
Rockwell R120
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Water Absorption
0.13 %
Grade
Standard
Plastic Thickness Tolerance
+0.012/-0.034 in
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
Machinability
0 %
Water Absorption Rating
Good
UV Resistant
No
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Friction Coefficient
0.53
Impact Strength
14.0 ft-lb/in
Shape
Rectangular
Wear Factor
Fair
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Weight
3.1 lb
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
78 %

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.