Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 12" L x 1-1/2" W x 3/32" Thick

  • Mfr # BULK-PS-PC-166

  • Zoro # G8081982


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-166
Zoro #
G8081982
UPC #
193005443245
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Thickness
0.093 in
Length
1 ft
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Standards
UL 94 V-2
Material
Polycarbonate
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Shape
Rectangular
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.53
Impact Strength
14.0 ft-lb/in
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.002/-0.011 in
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Water Absorption Rating
Good
Water Absorption
0.13 %
Machinability
0 %
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Weight
0.07 lb
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Light Transmission
87 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
88 Shore D
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.