Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 12" L x 2" W x 3/32" Thick

  • Mfr # BULK-PS-PC-169

  • Zoro # G8080582


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-169
Zoro #
G8080582
UPC #
193005443276
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
2"
Plastic Length
12"
Width
2 in
Thickness
0.093 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Tensile Strength
9,700 psi
Material
Polycarbonate
Durometer
Rockwell R120
Standards
UL 94 V-2
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Grade
Standard
Machinability
0 %
Impact Strength
14.0 ft-lb/in
Impact Strength Rating
Excellent
Shape
Rectangular
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.002/-0.011 in
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
UV Resistant
No
Wear Factor
Fair
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Flexural Modulus
2,350 MPa
Weight
0.1 lb
Light Transmission
87 %
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.