Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 12" L x 3/4" W x 3/32" Thick

  • Mfr # BULK-PS-PS-554

  • Zoro # G8079724


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PS-554
Zoro #
G8079724
UPC #
193005443184
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
12"
Thickness
0.093 in
Length
1 ft
Width
0.75 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3/4 in W x 12 in L

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Material
Polycarbonate
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Machinability
0 %
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Impact Strength
14.0 ft-lb/in
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Shape
Rectangular
Impact Strength Rating
Excellent
UV Resistant
No
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Friction Rating
Not Slippery
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.002/-0.011 in
Grade
Standard
Friction Coefficient
0.53
Plastic Hardness Rating
Hard
Backing Type
No Backing
Flexural Modulus
2,350 MPa
Weight
0.04 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Light Transmission
87 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Rockwell Hardness
120 HRR

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.