Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 12" L x 4" W x 3/32" Thick

  • Mfr # BULK-PS-PC-178

  • Zoro # G8080406


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-178
Zoro #
G8080406
UPC #
193005449933
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
4"
Plastic Length
12"
Length
1 ft
Thickness
0.093 in
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Material
Polycarbonate
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Shape
Rectangular
Friction Coefficient
0.53
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.002/-0.011 in
UV Resistant
No
Machinability
0 %
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft-lb/in
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Light Transmission
87 %
Metal Detectable
Not Metal Detectable
Weight
0.19 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.