Zoro Homepage

Colorless Polycarbonate Rectangular Stock 24" L x 2" W x 3/32" Thick

  • Mfr # BULK-PS-PC-170

  • Zoro # G8080853


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-170
Zoro #
G8080853
UPC #
193005443283
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
2"
Plastic Length
24"
Thickness
0.093 in
Length
2 ft
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Durometer
Rockwell R120
Material
Polycarbonate
Tensile Strength
9,700 psi
Water Absorption Rating
Good
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Shape
Rectangular
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.002/-0.011 in
Maximum Temperature
240 Degrees F
Machinability
0 %
Water Absorption
0.13 %
Wear Factor
Fair
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength
14.0 ft-lb/in
Grade
Standard
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.19 lb
Shore Hardness
88 Shore D
Light Transmission
87 %
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,350 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.