Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 24" L x 3" W x 3/32" Thick

  • Mfr # BULK-PS-PC-176

  • Zoro # G8079767


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-176
Zoro #
G8079767
UPC #
193005443344
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
3"
Plastic Length
24"
Thickness
0.093 in
Width
3 in
Length
2 ft
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Standards
UL 94 V-2
Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Impact Strength
14.0 ft-lb/in
Friction Coefficient
0.53
Shape
Rectangular
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
0 %
Tensile Strength Rating
Good
Water Absorption
0.13 %
Plastic Clarity
Clear
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
UV Resistant
No
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+0.002/-0.011 in
Grade
Standard
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Backing Type
No Backing
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Weight
0.29 lb
Shore Hardness
88 Shore D
Light Transmission
87 %
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,350 MPa
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.