Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 24" L x 3/4" W x 3/32" Thick

  • Mfr # BULK-PS-PS-555

  • Zoro # G8080038


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PS-555
Zoro #
G8080038
UPC #
193005443191
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
24"
Thickness
0.093 in
Width
0.75 in
Length
2 ft
Nominal Size
3/4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Standards
UL 94 V-2
Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Shape
Rectangular
Friction Coefficient
0.53
Tensile Strength Rating
Good
Machinability
0 %
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.13 %
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Friction Rating
Not Slippery
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
87 %
FDA Compliance
Not FDA Compliant
Weight
0.07 lb

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.