Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Rectangular Stock 48" L x 1-1/2" W x 3/32" Thick

  • Mfr # BULK-PS-PC-168

  • Zoro # G8080284


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-168
Zoro #
G8080284
UPC #
193005443269
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Thickness
0.093 in
Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Rectangular Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Material
Polycarbonate
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Machinability
0 %
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Hardness
Rockwell R120
Grade
Standard
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
UV Resistant
No
Tensile Strength Rating
Good
Impact Strength
14.0 ft-lb/in
Shape
Rectangular
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Light Transmission
87 %
Weight
0.29 lb
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Wear Rate
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.