Colorless Polycarbonate Rectangular Stock 48" L x 2-1/2" W x 3/32" Thick
Mfr # BULK-PS-PC-174
Zoro # G8081815
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
2-1/2"
Plastic Length
48"
Plastic Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PC-174
Zoro #
G8081815
UPC #
193005443320
Country of Origin
Multiple
Dimensions
Plastic Thickness
3/32"
Plastic Width
2-1/2"
Plastic Length
48"
Thickness
0.093 in
Length
4 ft
Width
2.5 in
Nominal Size
2 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Description
Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.