Zoro Homepage

Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PC-918

  • Zoro # G816327312


product price: $285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Clear
Impact Strength
14 ft-lb/in
Color
Colorless
Standards
UL 94 V-2
Plastic Density
0.043 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-918
Zoro #
G816327312
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Width
4 ft
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Plastic Clarity
Clear
Impact Strength
14 ft-lb/in
Color
Colorless
Standards
UL 94 V-2
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Water Absorption
0.13 %
Friction Coefficient
0.53
Item
Polycarbonate Sheet
Shape
Rectangle
Tensile Strength
9,500 psi
Product Type
Plastic Sheet
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.48 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Machinability
Not Rated
Flexural Modulus
2,379 MPa
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Weight
30.96 lb
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Material
Polycarbonate

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.