Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 0.25 in Thick

  • Mfr # BULK-PS-PC-914

  • Zoro # G816327336


product price: $368.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Backing Type
No Backing
Plastic Clarity
Clear
Color
Colorless
Friction Coefficient
0.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-914
Zoro #
G816327336
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
10 ft
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Shape
Rectangle
Backing Type
No Backing
Plastic Clarity
Clear
Color
Colorless
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Tensile Strength
9,500 psi
Item
Polycarbonate Sheet
Standards
UL 94 V-2
Water Absorption
0.13 %
Impact Strength
14 ft-lb/in
Maximum Temperature
240 Degrees F
Machinability
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.48 x 10^-5 K^-1
Light Transmission
Not Rated
Flexural Modulus
2,379 MPa
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Material
Polycarbonate
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Minimum Temperature
-40 Degrees F
UV-Resistant
Not UV-Resistant
Weight
61.92 lb
Elongation
Not Rated
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.