Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 0.5 in Thick
Mfr # 11O36768
Zoro # G516296178
product price: $648.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Plastic Clarity
Clear
Plastic Length
10 ft
Plastic Thickness
0.5 in
Shape
Rectangle
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11O36768
Zoro #
G516296178
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
10 ft
Plastic Thickness
0.5 in
Plastic Width
4 ft
Details
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Shape
Rectangle
Color
Colorless
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Material
Polycarbonate
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.