Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 0.5 in Thick

  • Mfr # 13B48768

  • Zoro # G416296254


product price: $1,160.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Colorless
Plastic Thickness
0.5 in
Shape
Rectangle
Plastic Length
10 ft
Plastic Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13B48768
Zoro #
G416296254
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Length
10 ft
Plastic Width
4 ft

Details

Color
Colorless
Shape
Rectangle
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Fabrication
Extruded

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.