Shop ZORO SELECT

Colorless Polycarbonate Sheet 10 ft L x 4 ft W x 8 mm Thick

  • Mfr # BULK-PS-PCTW-4
  • Zoro # G216327240

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
8 mm
Plastic Width
4 ft
Color
Colorless
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PCTW-4
Zoro #
G216327240
UPC #
-
Country of Origin
United States
Item
Polycarbonate Sheet
Color
Colorless
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Plastic Clarity
Clear
Tensile Strength
9,000 psi
Impact Strength
15 ft-lb/in
Water Absorption
0.15 %
Standards
Not Rated
Backing Type
No Backing
Shape
Rectangle
Flexural Modulus
2,379 MPa
Shore Hardness
100 Shore D
Minimum Temperature
-175 Degrees F
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
78.02 lb
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Material
Polycarbonate
Maximum Temperature
250 Degrees F
Elongation
Not Rated
Rockwell Hardness
125 HRR
Product Form
Sheet
Coefficient of Thermal Expansion
6.48 x 10^-5 K^-1
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Number of Walls
2
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
8 mm
Plastic Width
4 ft
Plastic Length
10 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 8 mm, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 15 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.