Zoro Homepage

Colorless Polycarbonate Sheet 10 ft L x 5 ft W x 0.22 in Thick

  • Mfr # 11B89768

  • Zoro # G216296249


product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Width
5 ft
Plastic Clarity
Clear
Shape
Rectangle
Color
Colorless
Plastic Thickness
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11B89768
Zoro #
G216296249
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5 ft
Plastic Thickness
0.22 in
Plastic Length
10 ft

Details

Item
Polycarbonate Sheet
Plastic Clarity
Clear
Shape
Rectangle
Color
Colorless
Product Form
Sheet
Material
Polycarbonate
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.