Colorless Polycarbonate Sheet 10 ft L x 5 ft W x 0.22 in Thick
Mfr # 13B33768
Zoro # G316296248
product price: $812.99
/eaKey Features
Plastic Width
5 ft
Color
Colorless
Plastic Length
10 ft
Shape
Rectangle
Plastic Clarity
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13B33768
Zoro #
G316296248
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
5 ft
Plastic Length
10 ft
Plastic Thickness
0.22 in
Details
Color
Colorless
Shape
Rectangle
Plastic Clarity
Clear
Item
Polycarbonate Sheet
Material
Polycarbonate
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.