Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Colorless Polycarbonate Sheet 10 ft L x 5 ft W x 0.375 in Thick
- Mfr # 13B47768
- Zoro # G116296271
product price:Â
$
1,120.99
/ea
Key Features
Plastic Thickness
0.375 in
Plastic Width
5 ft
Plastic Length
10 ft
Color
Colorless
Plastic Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13B47768
- Zoro #
- G116296271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.375 in
- Plastic Width
- 5 ft
- Plastic Length
- 10 ft
Details
- Item
- Polycarbonate Sheet
- Color
- Colorless
- Plastic Clarity
- Clear
- Shape
- Rectangle
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- UV-Resistant
- UV-Resistant
- Fabrication
- Extruded
- Material
- Polycarbonate
- Metal Detectable
- Not Metal Detectable
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.