Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 10 ft L x 5 ft W x 0.5 in Thick

  • Mfr # 12H65768

  • Zoro # G216296218


product price: $810.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Plastic Clarity
Clear
Color
Colorless
Plastic Width
5 ft
Shape
Rectangle
Plastic Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12H65768
Zoro #
G216296218
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5 ft
Plastic Length
10 ft
Plastic Thickness
0.5 in

Details

Plastic Clarity
Clear
Color
Colorless
Item
Polycarbonate Sheet
Shape
Rectangle
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Material
Polycarbonate

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.