Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 12 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCFDA-6

  • Zoro # G516327254


product price: $19.49
/ea

Key Features

Color
Colorless
Impact Strength
18 ft-lb/in
Shape
Square
Water Absorption
0.15 %
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-6
Zoro #
G516327254
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.125 in

Details

Color
Colorless
Impact Strength
18 ft-lb/in
Shape
Square
Water Absorption
0.15 %
Plastic Clarity
Clear
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Standards
UL 94 HB
Tensile Strength
9,500 psi
Backing Type
No Backing
Item
Polycarbonate Sheet
Minimum Temperature
-200 Degrees F
Shore Hardness
95 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Light Transmission
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Weight
0.774 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
15 kV/mm
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Material
Polycarbonate
Maximum Temperature
280 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,379 MPa
Machinability
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.