Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 12 in L x 12 in W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-12

  • Zoro # G716327306


product price: $26.99
/ea

Key Features

Water Absorption
0.15 %
Plastic Density
0.043 lb/cu in
Color
Colorless
Plastic Clarity
Clear
Impact Strength
18 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PCFDA-12
Zoro #
G716327306
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
0.188 in

Details

Water Absorption
0.15 %
Plastic Density
0.043 lb/cu in
Color
Colorless
Plastic Clarity
Clear
Impact Strength
18 ft-lb/in
Backing Type
No Backing
Item
Polycarbonate Sheet
Shape
Square
Friction Coefficient
0.53
Tensile Strength
9,500 psi
Standards
UL 94 HB
Static-Resistant
Not Static-Resistant
Weight
1.161 lb
FDA Compliance
Not FDA Compliant
Maximum Temperature
280 Degrees F
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Light Transmission
Not Rated
Wear Rate
Not Rated
Minimum Temperature
-200 Degrees F
Flexural Modulus
2,379 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Dielectric Strength
15 kV/mm
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Product Form
Sheet
Machinability
Not Rated
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.