Zoro Homepage

Colorless Polycarbonate Sheet 12 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-PCFDA-18

  • Zoro # G816327237


product price: $34.49
/ea

Key Features

Color
Colorless
Friction Coefficient
0.53
Plastic Thickness
0.25 in
Plastic Clarity
Clear
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-18
Zoro #
G816327237
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
12 in

Details

Color
Colorless
Friction Coefficient
0.53
Plastic Clarity
Clear
Standards
UL 94 HB
Shape
Square
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Impact Strength
18 ft-lb/in
Item
Polycarbonate Sheet
Water Absorption
0.15 %
Tensile Strength
9,500 psi
UV-Resistant
Not UV-Resistant
Material
Polycarbonate
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
Not Rated
Maximum Temperature
280 Degrees F
Weight
1.548 lb
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,379 MPa
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Minimum Temperature
-200 Degrees F
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
15 kV/mm

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.