Zoro Homepage

Colorless Polycarbonate Sheet 24 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCFDA-5

  • Zoro # G616327338


product price: $34.49
/ea

Key Features

Impact Strength
18 ft-lb/in
Plastic Clarity
Clear
Tensile Strength
9,500 psi
Backing Type
No Backing
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-5
Zoro #
G616327338
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
0.125 in

Details

Item
Polycarbonate Sheet
Impact Strength
18 ft-lb/in
Plastic Clarity
Clear
Tensile Strength
9,500 psi
Backing Type
No Backing
Color
Colorless
Friction Coefficient
0.53
Water Absorption
0.15 %
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Standards
UL 94 HB
Machinability
Not Rated
Minimum Temperature
-200 Degrees F
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Material
Polycarbonate
Wear Rate
Not Rated
Dielectric Strength
15 kV/mm
Flexural Modulus
2,379 MPa
Elongation
Not Rated
Maximum Temperature
280 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Weight
1.548 lb
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.