Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 24 in L x 12 in W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-11

  • Zoro # G416327293


product price: $49.39
/ea

Key Features

Impact Strength
18 ft-lb/in
Standards
UL 94 HB
Plastic Clarity
Clear
Friction Coefficient
0.53
Tensile Strength
9,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-11
Zoro #
G416327293
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
0.188 in

Details

Impact Strength
18 ft-lb/in
Standards
UL 94 HB
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Friction Coefficient
0.53
Tensile Strength
9,500 psi
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Color
Colorless
Backing Type
No Backing
Water Absorption
0.15 %
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
15 kV/mm
Light Transmission
Not Rated
Material
Polycarbonate
Machinability
Not Rated
Maximum Temperature
280 Degrees F
Flexural Modulus
2,379 MPa
Product Type
Plastic Sheet
Minimum Temperature
-200 Degrees F
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Elongation
Not Rated
Weight
2.322 lb
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.