Zoro Homepage

Colorless Polycarbonate Sheet 24 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCFDA-4

  • Zoro # G616327321


product price: $64.29
/ea

Key Features

Plastic Clarity
Clear
Shape
Square
Plastic Density
0.043 lb/cu in
Water Absorption
0.15 %
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-4
Zoro #
G616327321
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
24 in
Plastic Thickness
0.125 in

Details

Plastic Clarity
Clear
Shape
Square
Plastic Density
0.043 lb/cu in
Item
Polycarbonate Sheet
Water Absorption
0.15 %
Backing Type
No Backing
Friction Coefficient
0.53
Tensile Strength
9,500 psi
Color
Colorless
Impact Strength
18 ft-lb/in
Standards
UL 94 HB
Light Transmission
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Maximum Temperature
280 Degrees F
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Flexural Modulus
2,379 MPa
Machinability
Not Rated
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Shore Hardness
95 Shore D
Material
Polycarbonate
Static-Resistant
Not Static-Resistant
Dielectric Strength
15 kV/mm
Weight
3.096 lb
Minimum Temperature
-200 Degrees F
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.