Zoro Homepage

Colorless Polycarbonate Sheet 24 in L x 24 in W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-10

  • Zoro # G916327304


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.15 %
Color
Colorless
Tensile Strength
9,500 psi
Plastic Thickness
0.188 in
Friction Coefficient
0.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-10
Zoro #
G916327304
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Thickness
0.188 in
Plastic Length
24 in

Details

Water Absorption
0.15 %
Color
Colorless
Tensile Strength
9,500 psi
Friction Coefficient
0.53
Backing Type
No Backing
Shape
Square
Plastic Density
0.043 lb/cu in
Standards
UL 94 HB
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Impact Strength
18 ft-lb/in
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Material
Polycarbonate
Product Type
Plastic Sheet
Dielectric Strength
15 kV/mm
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Machinability
Not Rated
Maximum Temperature
280 Degrees F
Flexural Modulus
2,379 MPa
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
4.644 lb
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Minimum Temperature
-200 Degrees F
Product Form
Sheet
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.