Zoro Homepage

Colorless Polycarbonate Sheet 24 in L x 24 in W x 0.25 in Thick

  • Mfr # BULK-PS-PCFDA-16

  • Zoro # G616327260


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
9,500 psi
Friction Coefficient
0.53
Water Absorption
0.15 %
Plastic Clarity
Clear
Plastic Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-16
Zoro #
G616327260
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
24 in
Plastic Thickness
0.25 in

Details

Tensile Strength
9,500 psi
Friction Coefficient
0.53
Water Absorption
0.15 %
Item
Polycarbonate Sheet
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Impact Strength
18 ft-lb/in
Shape
Square
Standards
UL 94 HB
Backing Type
No Backing
Color
Colorless
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Product Type
Plastic Sheet
Maximum Temperature
280 Degrees F
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Material
Polycarbonate
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Weight
6.192 lb
Minimum Temperature
-200 Degrees F
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,379 MPa
Wear Rate
Not Rated
Machinability
Not Rated
Dielectric Strength
15 kV/mm
Elongation
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.