Zoro Homepage

Colorless Polycarbonate Sheet 4 ft L x 24 in W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-9

  • Zoro # G416327255


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Clear
Standards
UL 94 HB
Plastic Thickness
0.188 in
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-9
Zoro #
G416327255
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188 in
Plastic Length
4 ft
Plastic Width
24 in

Details

Plastic Clarity
Clear
Standards
UL 94 HB
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Impact Strength
18 ft-lb/in
Tensile Strength
9,500 psi
Water Absorption
0.15 %
Shape
Rectangle
Color
Colorless
Item
Polycarbonate Sheet
Friction Coefficient
0.53
Dielectric Strength
15 kV/mm
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Maximum Temperature
280 Degrees F
Weight
9.288 lb
Flexural Modulus
2,379 MPa
Product Form
Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Machinability
Not Rated
Light Transmission
Not Rated
Material
Polycarbonate
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Minimum Temperature
-200 Degrees F
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.