Zoro Homepage

Colorless Polycarbonate Sheet 4 ft L x 24 in W x 0.25 in Thick

  • Mfr # BULK-PS-PCFDA-15

  • Zoro # G216327233


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.15 %
Color
Colorless
Plastic Density
0.043 lb/cu in
Tensile Strength
9,500 psi
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-15
Zoro #
G216327233
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Width
24 in
Plastic Thickness
0.25 in

Details

Water Absorption
0.15 %
Color
Colorless
Plastic Density
0.043 lb/cu in
Tensile Strength
9,500 psi
Plastic Clarity
Clear
Shape
Rectangle
Impact Strength
18 ft-lb/in
Item
Polycarbonate Sheet
Friction Coefficient
0.53
Backing Type
No Backing
Standards
UL 94 HB
Minimum Temperature
-200 Degrees F
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Weight
12.384 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Dielectric Strength
15 kV/mm
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Machinability
Not Rated
Material
Polycarbonate
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Maximum Temperature
280 Degrees F
Product Form
Sheet
Flexural Modulus
2,379 MPa
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.