Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 4 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PCFDA-2

  • Zoro # G416327309


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.15 %
Standards
UL 94 HB
Impact Strength
18 ft-lb/in
Friction Coefficient
0.53
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-2
Zoro #
G416327309
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Length
4 ft
Plastic Thickness
0.125 in

Details

Water Absorption
0.15 %
Standards
UL 94 HB
Impact Strength
18 ft-lb/in
Item
Polycarbonate Sheet
Friction Coefficient
0.53
Plastic Clarity
Clear
Color
Colorless
Tensile Strength
9,500 psi
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Shape
Square
Weight
12.384 lb
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Light Transmission
Not Rated
Minimum Temperature
-200 Degrees F
Flexural Modulus
2,379 MPa
Material
Polycarbonate
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Machinability
Not Rated
Rockwell Hardness
120 HRR
Dielectric Strength
15 kV/mm
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Maximum Temperature
280 Degrees F
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.