Zoro Homepage

Colorless Polycarbonate Sheet 4 ft L x 4 ft W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-8

  • Zoro # G016327235


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.188 in
Color
Colorless
Plastic Density
0.043 lb/cu in
Standards
UL 94 HB
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-8
Zoro #
G016327235
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188 in
Plastic Length
4 ft
Plastic Width
4 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.