Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PCFDA-1

  • Zoro # G116327340


product price: $485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
UL 94 HB
Friction Coefficient
0.53
Plastic Thickness
0.125 in
Tensile Strength
9,500 psi
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-1
Zoro #
G116327340
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.125 in
Plastic Length
8 ft

Details

Standards
UL 94 HB
Friction Coefficient
0.53
Tensile Strength
9,500 psi
Plastic Clarity
Clear
Impact Strength
18 ft-lb/in
Item
Polycarbonate Sheet
Shape
Rectangle
Water Absorption
0.15 %
Plastic Density
0.043 lb/cu in
Color
Colorless
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Product Form
Sheet
Rockwell Hardness
120 HRR
Material
Polycarbonate
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Weight
24.768 lb
Machinability
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Flexural Modulus
2,379 MPa
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
15 kV/mm
Minimum Temperature
-200 Degrees F
Maximum Temperature
280 Degrees F
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.