Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.157 in Thick

  • Mfr # SPCTW.157X48.000X96.000CL
  • Zoro # G816246163
product price: 
$
87.15
/ea

Key Features

Plastic Thickness
0.157 in
Plastic Width
4 ft
Plastic Length
8 ft
Color
Colorless
Friction Coefficient
0.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPCTW.157X48.000X96.000CL
Zoro #
G816246163
UPC #
-
Country of Origin
Multiple
Item
Polycarbonate Sheet
Color
Colorless
Friction Coefficient
0.4
Water Absorption
0.15 %
Minimum Adhesive Temperature
-58 Degrees F
Plastic Density
1.2 g/cc
Plastic Clarity
Clear
Standards
ASTM D-635, ASTM E-84, DIN 4102, DS 476/7, NSP 02501
Maximum Adhesive Temperature
392 Degrees F
Impact Strength
18 ft-lb/in
Tensile Strength
9,000 psi
Shape
Rectangle
Maximum Temperature
288 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
118 HRM
Light Transmission
86 %
Material
Polycarbonate
FDA Compliance
21 CFR.1580
Machinability
90 %
Minimum Temperature
-40 Degrees F
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
3.5 x 10^-5 in/in/ft
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
1.35 x 10^-3 cu mm/N-m
Flexural Modulus
345,000 psi
Elongation
80 %
Dielectric Strength
380 V/mil
Fabrication
Extruded
Product Form
Sheet
Number of Walls
2
UV-Resistant
UV-Resistant

Dimensions

Plastic Thickness
0.157 in
Plastic Width
4 ft
Plastic Length
8 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.157 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc

Ratings & reviews