Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.187 in Thick
Mfr # SPC300CL.187X48.000X96.000
Zoro # G316181025
product price: $1,038.99
/eaKey Features
Maximum Adhesive Temperature
392 Degrees F
Shape
Rectangle
Plastic Length
8 ft
Plastic Density
1.2 g/cc
Standards
ASTM D-635, ASTM E-84, DIN 4102, DS 476/7, NSP 02501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC300CL.187X48.000X96.000
Zoro #
G316181025
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Length
8 ft
Plastic Thickness
0.187 in
Plastic Width
4 ft
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.