Zoro Homepage

Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.188 in Thick

  • Mfr # BULK-PS-PCFDA-7

  • Zoro # G416327248


product price: $658.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Colorless
Plastic Thickness
0.188 in
Plastic Clarity
Clear
Shape
Rectangle
Impact Strength
18 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCFDA-7
Zoro #
G416327248
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.188 in
Plastic Length
8 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.