Shop ZORO SELECT

Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.25 in Thick

  • Mfr # SPC300CL.250X48.000X96.000
  • Zoro # G316181032

product price: 
$
1,308.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
8 ft
Color
Colorless
Friction Coefficient
0.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPC300CL.250X48.000X96.000
Zoro #
G316181032
UPC #
-
Country of Origin
Multiple
Item
Polycarbonate Sheet
Color
Colorless
Friction Coefficient
0.4
Minimum Adhesive Temperature
-58 Degrees F
Water Absorption
0.15 %
Standards
ASTM D-635, ASTM E-84, DIN 4102, DS 476/7, NSP 02501
Impact Strength
16 ft-lb/in
Shape
Rectangle
Maximum Adhesive Temperature
392 Degrees F
Plastic Clarity
Clear
Tensile Strength
9,500 psi
Plastic Density
1.2 g/cc
Light Transmission
75 %
Fabrication
Extruded
UV-Resistant
UV-Resistant
Maximum Temperature
258 Degrees F
Product Type
Plastic Sheet
Dielectric Strength
380 V/mil
Wear Rate
1.35 x 10^-3 cu mm/N-m
Machinability
90 %
Flexural Modulus
340,000 psi
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
118 HRM
Material
Polycarbonate
Static-Resistant
Static-Resistant
FDA Compliance
21 CFR.1580
Elongation
100 %
Coefficient of Thermal Expansion
3.8 x 10^-5 in/in/ Degrees F
Shore Hardness
80 Shore D
Product Form
Sheet
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
8 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.