Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 0.75 in Thick

  • Mfr # SPCBRCL.750X48X96

  • Zoro # G916261646


product price: $4,941.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Impact Strength
18 ft-lb/in
Plastic Thickness
0.75 in
Water Absorption
0.15 %
Minimum Adhesive Temperature
-58 Degrees F
Standards
ASTM E-84, ASTM F 1233, Class 5, DS 476/7, ASTM-D-635, DIN 4102, NSP 02501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCBRCL.750X48X96
Zoro #
G916261646
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.75 in
Plastic Width
4 ft
Plastic Length
8 ft

Details

Item
Polycarbonate Sheet
Impact Strength
18 ft-lb/in
Water Absorption
0.15 %
Minimum Adhesive Temperature
-58 Degrees F
Standards
ASTM E-84, ASTM F 1233, Class 5, DS 476/7, ASTM-D-635, DIN 4102, NSP 02501
Plastic Density
1.2 g/cc
Tensile Strength
9,000 psi
Plastic Clarity
Clear
Color
Colorless
Maximum Adhesive Temperature
392 Degrees F
Shape
Rectangle
Friction Coefficient
0.4
Dielectric Strength
380 V/mil
Material
Polycarbonate
UV-Resistant
UV-Resistant
Flexural Modulus
345,000 psi
Minimum Temperature
-40 Degrees F
Number of Walls
2
Elongation
80 %
FDA Compliance
21 CFR.1580
Product Type
Plastic Sheet
Maximum Temperature
258 Degrees F
Fabrication
Extruded
Product Form
Sheet
Wear Rate
1.35 x 10^-3 cu mm/N-m
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
86 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
118 HRM
Machinability
90 %
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
3.5 x 10^-5 in/in/ft
UL 752 Ballistic Rating
Level 1

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.