Shop ZORO SELECT

Colorless Polycarbonate Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # BULK-PS-PCTW-1
  • Zoro # G116327296

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
6 mm
Plastic Width
4 ft
Color
Colorless
Plastic Clarity
Clear
Impact Strength
15 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PCTW-1
Zoro #
G116327296
UPC #
-
Country of Origin
United States
Item
Polycarbonate Sheet
Color
Colorless
Plastic Clarity
Clear
Impact Strength
15 ft-lb/in
Water Absorption
0.15 %
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Tensile Strength
9,000 psi
Shape
Rectangle
Standards
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Maximum Temperature
250 Degrees F
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6.48 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Light Transmission
Not Rated
Flexural Modulus
2,379 MPa
Minimum Temperature
-175 Degrees F
Product Type
Plastic Sheet
Material
Polycarbonate
Weight
46.961 lb
Rockwell Hardness
125 HRR
Machinability
Not Rated
Product Form
Sheet
Number of Walls
2
Shore Hardness
100 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 15 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.