Zoro Homepage

Colorless Polycarbonate Sheet 8 ft L x 5 ft W x 0.188 in Thick

  • Mfr # BULK-PS-PC-642

  • Zoro # G208839027


product price: $211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
0.188 in
Color
Colorless
Nominal Size
60 in W x 96 in L
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-642
Zoro #
G208839027
UPC #
197666048177
Country of Origin
United States

Dimensions

Plastic Thickness
0.188 in
Plastic Width
5 ft
Plastic Length
8 ft
Nominal Size
60 in W x 96 in L

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.188 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.28 Percent, Temperature Range -40 Degrees F to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.